Skip to Content
Merck
All Photos(1)

Documents

59559

Supelco

SUPELCOSIL LC-Diol (5 µm) HPLC Columns

L × I.D. 2 cm × 4 mm Supelguard Cartridge Kit with 1 Cartridge holder + 1 Guard Cartridge

Synonym(s):

Supelguard LC-DIOL 2CM KIT

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501

product name

SUPELCOSIL LC-Diol Supelguard Cartridge, 5 μm particle size, L × I.D. 2 cm × 4 mm

Agency

suitable for USP L20

Quality Level

packaging

pkg of 1 kit

technique(s)

HPLC: suitable

L × I.D.

2 cm × 4 mm

matrix active group

diol phase

particle size

5 μm

pore size

120 Å

application(s)

food and beverages

separation technique

hydrophilic interaction (HILIC)
normal phase

Looking for similar products? Visit Product Comparison Guide

Footnote

Kit includes one cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules.

Legal Information

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service