Skip to Content
Merck
All Photos(1)

Key Documents

EP5405000646

Eppendorf® Centrifuge 5425

knob control, without rotor, AC/DC input 120 V

Synonym(s):

Bench Centrifuge, Eppendorf Rotor, Laboratory Centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

AC/DC input

120 V AC, US 3-pin plug

feature

CSA approved
knob control
without rotor

manufacturer/tradename

Eppendorf® 5405000646

parameter

15060 rpm speed (Max Speed )

technique(s)

centrifugation: suitable

capacity

10 x 5.0 mL(max rotor capacity)

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge 5425 is the new laboratory standard with its 24-place capacity and speed up to 21, 330 x G. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. The centrifuge 5425 serves as a reliable Partner especially for high-throughput users Expecting a top level of ergonomic comfort and provides great flexibility with its 6 rotor options.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service