EP5405000042
Eppendorf® Centrifuge 5425
keypad control, with Rotor FA-24x2 including aerosol-tight QuickLock lid, AC/DC input 120 V
Synonym(s):
Centrifuge 5425, centrifuge laboratory, lab centrifuge, micro centrifuge
About This Item
Recommended Products
AC/DC input
120 V AC, US 3-pin plug
feature
CSA approved
to hold 24 1.5/2.0 mL tubes
with Rotor FA-24x2 including aerosol-tight QuickLock lid
keypad control
manufacturer/tradename
Eppendorf® 5405000042
parameter
15060 rpm speed (Max Speed )
technique(s)
centrifugation: suitable
capacity
10 x 5.0 mL(max rotor capacity)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Features and Benefits
- Equipped with a keypad control panel for convenient cleaning
- Comes with Rotor FA-24x2
- Non-refrigerated
- Compatible with 120V power supply and operates on a frequency of 50-60 Hz
- Reaches a maximum of 21,300 × g or 15,060 rpm
- Includes 3 program keys for easy selection of user-defined settings
- Offers over ten different acceleration and braking ramps for precise control
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service