1.16855
Superspher® 100 RP-18 endcapped (4µm) HPLC Columns
L x I.D. 125 mm x 4 mm, LiChroCART™ HPLC cartridge, manuCART™ holder required for use
Synonym(s):
TM=["Superspher"] C18 TM=["LICHROCART"] cartridge for HPLC
About This Item
Recommended Products
product name
Superspher® 100 RP-18 endcapped LiChroCART™ 125-4, suitable for HPLC
material
stainless steel column
Quality Level
Agency
suitable for USP L1
product line
Superspher®
feature
endcapped
parameter
250 bar pressure
60 °C max. temp.
technique(s)
HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)
column L × I.D.
12.5 cm × 4 mm
matrix
fully porous particle
matrix active group
C18 bonding phase
particle size
4 μm
pore size
100 Å pore size
operating pH range
2-7.5
separation technique
reversed phase
storage temp.
no temp limit
Related Categories
General description
Application
- Chemometric approach for estimation of ropinirole hydrochloride: This study presents a chemometric approach for the development and validation of an HPLC method for estimating ropinirole hydrochloride using LiChrospher 100 RP-18 columns. The method shows robustness and efficiency for pharmaceutical analysis (Fatima et al., 2019).
- Simultaneous quantification of Parkinson′s disease medications: An HPLC method using LiChrospher 100 RP-18 was validated for simultaneous quantification of levodopa, carbidopa, benserazide, and entacapone in complex matrices, proving its capability in pharmaceutical formulations (Wollmer & Klein, 2017).
- Stability of THCA and (9)-THC in herbal cannabis: This research employed LiChrospher 100 RP-18 columns to determine the stability of THCA and Δ(9)-THC in herbal cannabis under different storage temperatures, important for forensic and pharmaceutical sciences (Taschwer & Schmid, 2015).
- Stability indicating method for cilazapril: Researchers developed a rapid and simple stability-indicating HPLC method for cilazapril, using LiChrospher 100 RP-18, to assess drug stability in pharmaceuticals, compared to spectrophotometric methods, highlighting its precision and reliability (Paszun et al., 2012).
Analysis Note
Theoretical Plates (N/m) (Anthracene): ≥ 100000
Symmetry (Anthracene): 0.8 - 1.4
Capacity factor (Anthracene): 3.5 - 5.5
Legal Information
Storage Class Code
11 - Combustible Solids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service