1.16051
Superspher® 100 RP-18 endcapped (4µm) HPLC Columns
L x I.D. 125 mm x 4 mm, LiChroCART™ HPLC cartridge, manuCART™ holder required for use
Synonym(s):
TM=["Superspher"] C18 TM=["LICHROCART"] cartridge for HPLC
About This Item
Recommended Products
product name
Superspher® 100 RP-18 LiChroCART™ 125-4, suitable for HPLC
material
stainless steel column
Quality Level
Agency
suitable for USP L1
product line
Superspher®
feature
endcapped: no
parameter
250 bar pressure
60 °C max. temp.
technique(s)
HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)
column L × I.D.
12.5 cm × 4 mm
matrix
fully porous particle
matrix active group
C18 bonding phase
particle size
4 μm
pore size
100 Å pore size
operating pH range
2-7.5
separation technique
reversed phase
storage temp.
no temp limit
General description
Analysis Note
Theoretical Plates (N/m) (Anthracene): ≥ 100000
Symmetry (Anthracene): 0,8 - 1,4
Capacity factor (Anthracene): 3,5 - 5,5
Raw material:
Legal Information
Storage Class Code
11 - Combustible Solids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service