Skip to Content
Merck
All Photos(1)

Key Documents

Z279137

Sigma-Aldrich

FEP gas sampling bag

on/off, capacity, 1.2 L

Synonym(s):

Saint Gobain D1075001

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
24111500
NACRES:
NB.51

feature

capacity 1.2 L

packaging

pack of 1 ea

L × W

6 in. × 10 in.

fitting

on/off

Looking for similar products? Visit Product Comparison Guide

General description

  • Chemically resistant
  • Flexible
  • Will not contaminate sample
Reusable 5 mil thick bags made from FEP fluoropolymer film offer an inert environment for corrosive gases. Available with either a nickel-plated brass on/off valve that accepts 1/4 in. I.D. tubing or with a PTFE/silicone septum in a PP housing for use with a syringe needle.

Legal Information


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service