Skip to Content
Merck
All Photos(1)

Key Documents

Z118761

Spinbar® magnetic stirring fleas

blue, diam. 1.5 mm, L 8 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
NACRES:
NB.72
Pricing and availability is not currently available.

material

PTFE-coated
cylindrical PTFE-coated bar

feature

ALNICO V coated magnet

packaging

pack of 3 ea

manufacturer/tradename

Bel-Art F37121-0003

L

8 mm

diam.

1.5 mm

color

blue

Looking for similar products? Visit Product Comparison Guide

General description

  • Spinbar® magnetic stirring fleas are designed for use in tubes, vials, and gradient markers.
  • Ideal for mixing of small volume samples in environmental testing and life science applications.
  • Alnico magnet encapsulated in durable and inert FDA grade PTFE (polytetrafluoroethylene) coating.
  • Broad chemical resistance for use in a wide variety of applications.
  • Autoclavable.
Very small, efficient stirring bars. Ideal for vials, micro test tubes, centrifuge tube mixing etc.

  • PTFE-coated
  • ALNICO V coated magnet

Legal Information

Spinbar is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service