CLS564410
Pyrex® volumetric flask with PTFE stopper
capacity 10 mL
Synonym(s):
flasks glass, volumetric flasks, volumetric glass, Corning® 5644
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
Recommended Products
material
borosilicate glass
long
stopper size
9
sterility
non-sterile
feature
class A
closure type Polytetrafluoroethylene stoppper
packaging
case of 12
manufacturer/tradename
Corning 5644-10
tol. measuring range
0.02 mL
capacity
10 mL
Looking for similar products? Visit Product Comparison Guide
General description
The strength of the flasks have been significantly increased through machine-blown bodies, which are sealed to heavy-tubing necks.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service