Skip to Content
Merck
All Photos(1)

Key Documents

CLS6531

Corning® PCR tubes

0.2 mL PCR tube, polypropylene, domed cap, non-sterile, clear, 960/cs

Synonym(s):

0.2 mL PCR tubes, PCR tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103037
NACRES:
NB.14
Pricing and availability is not currently available.

material

conical bottom tube
domed cap
polypropylene

sterility

non-sterile

feature

RCF 10,000 × g
RNase and DNase free
autoclavable at 121 °C
Bottom style: conical

packaging

pack of 96
case of 960

manufacturer/tradename

Corning 6531

technique(s)

PCR: suitable

capacity

0.2 mL

tube O.D.

0.295 in.

color

clear

fitting

cap (push fit)

suitability

suitable for (PCR applications)

Looking for similar products? Visit Product Comparison Guide

General description

Corning® PCR Tubes

  • Made of thin wall polypropylene and designed for precise fit in heat blocks to optimize heat transfer
  • Nonsterile and certified DNase- and RNase-free
  • Autoclavable at 121°C and will withstand centrifugation to 10,000 x g

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service