Skip to Content
Merck
All Photos(1)

Key Documents

CLS3744

Corning® Thermowell GOLD PCR tubes

0.2mL PCR tubes, flat cap, non-sterile, assorted colors, 1000/cs

Synonym(s):

0.2 mL PCR tubes, PCR tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103037
NACRES:
NB.14
Pricing and availability is not currently available.

material

conical bottom tube
flat cap
polypropylene

sterility

non-sterile

feature

RCF 10,000 × g
RNase and DNase free
autoclavable
graduations: no
Bottom style: conical

packaging

case of 1000
pack of 500

manufacturer/tradename

Corning 3744

technique(s)

PCR: suitable

capacity

0.2 mL

color

assorted colors
assorted colors

fitting

cap (push fit)

suitability

suitable for (PCR applications)

Looking for similar products? Visit Product Comparison Guide

General description

  • 0.2mL PCR tubes (assorted colors) are made of thin wall polypropylene and designed for precise fit in heat blocks to optimize heat transfer
  • With flat cap for easy piercing and marking
  • Nonsterile and certified DNase- and RNase-free
  • Autoclavable at 121°C and will withstand centrifugation to 10,000 x g
Uniquely designed to prevent sample loss. Longer cap flanges are a safeguard against evaporation and prevent accidental opening during thermal cycling.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service