Skip to Content
Merck
All Photos(1)

Key Documents

PM2547050

Millipore

PTFE Membrane Filter, 2.0 μm Pore Size

Fluoropore®, filter diam. 46.2 mm, hydrophobic

Synonym(s):

PTFE for PM2.5 Particle Monitoring, PTFE, hydrophobic, 2.0 µm, 47 mm, white, plain, polypropylene ring, sequential serial number

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
Pricing and availability is not currently available.

material

PTFE membrane
plain filter
white filter

Quality Level

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Fluoropore®
Millipore

diam.

46.2 mm

filter diam.

46.2 mm

thickness

40 μm

matrix

Fluoropore®

pore size

2.0 μm pore size

shipped in

ambient

General description

Filter Type: Screen filter
Particulates and contaminants in the air affect human capital, the most precious natural resource. Recognizing the need to protect this resource, industries, governments and regulatory agencies around the world monitor ambient air. Millipore′s PTFE Membrane for PM2.5 Particle Monitoring has been developed using US EPA test standards.

Application

PM 2.5 particle monitoring

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service