Skip to Content
Merck
All Photos(1)

Key Documents

CLS3621050M

Pyrex® Hirsch funnel, with fritted disc

top I.D. 50 mm, porosity 10-15 μm

Synonym(s):

Corning® 36210

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

material

borosilicate glass

manufacturer/tradename

Corning 36210-50M

disc diam.

20 mm

filter diam.

20 mm

stem O.D. × L

8 mm × 75 mm

top I.D.

50 mm

pore size

10-15 μm porosity

Related Categories

General description

This type is very useful in preparation work, or in making separations where it is necessary to wash the precipitate and redissolve with chemicals which would attack filter paper.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service