Skip to Content
Merck
All Photos(1)

Key Documents

1.15965

Supelco

Amberlite IRN-150 Ion Exchange Resin

matrix mixed-bed, 15-50 mesh

Synonym(s):

synthetic calcium silicate hydrate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21
Pricing and availability is not currently available.

Product Name

Ion exchanger Amberlite IRN-150, matrix mixed-bed, suitable for ion chromatography

form

resin

Quality Level

technique(s)

HPLC: suitable
LPLC: suitable
ion chromatography: suitable (strongly acid H+ form and strongly basic OH_ form)

matrix

PS-DVB
mixed-bed

particle size

300-1180 μm

separation technique

mixed mode

storage temp.

15-25°C

General description

(mixed-bed ion exchanger, strongly acid H⁺ form and strongly basic OH⁻ form)

Analysis Note

Description: light yellow to brown spherules
Anion exchanger capacity: ≥ 0.6 mol/l
Kation exchanger capacity: ≥ 0.7 mol/l
Particle size (0.3 - 1.18 mm): ≥ 95 %

Legal Information

Amberlite is a trademark of DuPont de Nemours, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service