Skip to Content
Merck
All Photos(1)

Key Documents

Z285579

Sigma-Aldrich

Glas-Col® StirMantles

for flask size, 500 mL, AC/DC input 115 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405

feature

CSA approved
for flask size 500 mL

packaging

pack of 1 ea

manufacturer/tradename

Glas-Col 100D TEM106

availability

not available in EU

stirring range measuring range

50-750 rpm

temperature measuring range

≤450 °C (internal operating)

parameter

50-750 rpm speed

output

270 watts

Looking for similar products? Visit Product Comparison Guide

General description

An electromagnetic stirring system that combines heating and stirring in one mantle. Includes StirMantle and connecting cords. Order a StirControl II and a temperature controller separately.

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service