Skip to Content
Merck
All Photos(1)

Key Documents

Z524573

Glas-Col® Series STM heating mantles

for flask size, 1,000 mL, AC/DC input 115 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

feature

CSA approved
for flask size 1,000 mL

manufacturer/tradename

Glas-Col 10BST1000

availability

not available in EU
not available in EU

temperature measuring range

≤650 °C (internal operating)

output

600 watts

Looking for similar products? Visit Product Comparison Guide

General description

The Series STM mantles perform the same function as Series TM heating mantles but will operate upto 650 °C. 12 and 22L mantles have 3in. legs for cool lab benches, are sealed, and have inert gas purge fittings. A temperature controller is required for operation.
Caution: Series STM mantles are recommended for use with flammable solvents only when used with a Poncho safety shield (listed separately).
  • Detachable 4ft, 3-wire cord and locking connector (except 12 and 22L models which have a terminal box)
  • Not CE Compliant

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service