Skip to Content
Merck
All Photos(1)

Key Documents

WIMWG30007SJ

Bruker® SampleJet NMR tubes with caps

L 178 mm, cap, O.D. 3.0 mm

Synonym(s):

nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32
Pricing and availability is not currently available.

material

colorless tube

description

Wilmad tube with Bruker SampleJet caps

feature

cap
neck thread push fit

packaging

pack of 100 ea

manufacturer/tradename

Wilmad WG-3000-7-SJ

parameter

600 MHz frequency

L

178 mm

O.D.

3.0 mm

camber

60 μm

tube diam.

3 mm

wall thickness

0.43 mm

Looking for similar products? Visit Product Comparison Guide

General description

Wilmad NMR tubes with authentic Bruker® SampleJet caps without code, up to 600 MHz. Do not use with ceramic spinners.

Legal Information

Bruker is a registered trademark of Bruker-Physik AG
SampleJet is a trademark of Bruker-Physik AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service