Skip to Content
Merck
All Photos(1)

Key Documents

Z565229

Wilmad® NMR tubes 5 mm diam., economy

frequency 600 MHz, L 7 in.

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
eCl@ss:
32129209
NACRES:
SB.32
Pricing and availability is not currently available.

material

borosilicate glass (ASTM Type 1 Class B)
borosilicate glass tube
colorless tube

feature

neck thread push fit

packaging

pack of 100 ea

manufacturer/tradename

Wilmad WG-1000-7

parameter

600 MHz frequency

L

7 in.

camber

102 μm

concentricity

102 μm

tube diam.

5 mm

wall thickness

0.43 mm

Looking for similar products? Visit Product Comparison Guide

General description

Tubes have round bottoms and include a sandblasted marking spot for labeling samples. Tubes that are 9 in. L are for making standards and for use with tip-off manifolds. Economy and disposable Wilmad NMR tubes are best used for high-throughput NMR spectroscopy. (All economy tubes come with caps)

Legal Information

Wilmad is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. Does this product have 100 NMR tubes? Please confirm.

    1 answer
    1. Yes, this product is a pack of 100 NMR tubes.

      Helpful?

  2. does this tube come with the lid/cap? if not, what is the cap number?

    1 answer
    1. All economy tubes come with caps.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service