Skip to Content
Merck
All Photos(1)

Key Documents

DWK73500-18150

KIMBLE® disposable rimless culture tube

round bottom borosilicate glass, tube diam. (18 mm) (150 mm), non-sterile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.11

material

round bottom borosilicate glass
straight neck
transparent borosilicate glass tube

sterility

non-sterile

feature

without cap
: no

packaging

case of 500 ea shrink-wrapped trays

manufacturer/tradename

Kimble® 73500-18150

L

(150 mm)

capacity

(28 mL)

diam.

(18 mm)

tube diam.

(18 mm) (150 mm)

fitting

neck (Pushfit)

Looking for similar products? Visit Product Comparison Guide

General description

Plain Disposable Borosilicate Glass Tubes

  • These premium quality tubes feature sturdy, uniform bottoms and consistent lengths.
  • 51 expansion borosilicate glass offers excellent chemical resistance against sodium leaching, a factor common in soda lime glass products
  • Tubes are packed in convenient trays for ease of use on bench tops and in drawers
  • Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
  • No marking spot
  • Designed from ASTM Specification E890
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service