DWK73500-16125
KIMBLE® disposable rimless culture tube
round bottom borosilicate glass, tube diam. (16 mm) (125 mm), non-sterile
About This Item
Recommended Products
material
round bottom borosilicate glass
straight neck
transparent borosilicate glass tube
sterility
non-sterile
feature
without cap
: no
packaging
case of 1000 ea shrink-wrapped trays
manufacturer/tradename
Kimble® 73500-16125
L
(125 mm)
capacity
(16 mL)
diam.
(16 mm)
tube diam.
(16 mm) (125 mm)
fitting
neck (Pushfit)
Looking for similar products? Visit Product Comparison Guide
General description
- These premium quality tubes feature sturdy, uniform bottoms and consistent lengths.
- 51 expansion borosilicate glass offers excellent chemical resistance against sodium leaching, a factor common in soda lime glass products
- Tubes are packed in convenient trays for ease of use on bench tops and in drawers
- Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
- No marking spot
- Designed from ASTM Specification E890
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service