Skip to Content
Merck
All Photos(1)

Key Documents

Z325953

BRAND® BLAUBRAND® ETERNA graduated pipette, calibrated to deliver

type 3, (zero on top), capacity 25 mL , with 0.1 subdivisions

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

Pricing and availability is not currently available.

material

AR-Glas®

Agency

according to DIN 12 697

feature

class AS with batch number
graduation
subdivision 0.1 mL
with large suction tube suitable for cotton plugs

packaging

pack of 6

manufacturer/tradename

BRAND 28415

measuring range

accuracy: 0.1 mL

capacity

25 mL , with 0.1 subdivisions

Looking for similar products? Visit Product Comparison Guide

General description

AR-GLAS®. DIN EN ISO 835. Type 3 (zero on top). Calibrated to deliver (TD, Ex). Waiting time 5 seconds.All BLAUBRAND® graduated pipettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer. On demand, individual , USP or DAkkS calibration certificates are available.

Features and Benefits

  • BRAND® BLAUBRAND® ETERNA 25 mL graduated pipettes allow for easy and accurate volumetric measurement of liquids.
  • Manufactured from high-quality materials that meet the stringent laboratory requirements.
  • Optimized flow geometry in the tip ensures reliable liquid dispensing.
  • The mechanical resilience of the tip and its fire-polished edges enables a long service life.
  • Calibrated to delivery with 5 seconds waiting time.
  • Reduced waiting time and simplified handling.
  • Set the meniscus only once at partial volume.
  • Amber stain clear inscriptions on the pipettes include conformity certification, nominal capacity, error limit, reference temperature, calibration ′Ex′, batch/serial number, and volumetric markings.

Other Notes

BR28415 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

This page contains detailed information on working with and handling pipettes and pipetting aids.

This page contains detailed information on working with and handling pipettes and pipetting aids.

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service