Skip to Content
Merck
All Photos(1)

Key Documents

CDPRM1206

Milli-Q

Rogard II Prefilter

30 cm (12 in.), Pretreats feed water to protect the reverse osmosis (RO) membrane

Synonym(s):

Rogard II Prefilter 30 cm (12")

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14

material

polypropylene (Melt blown)

Quality Level

feature

removes large particles from tap water

packaging

pkg of 6 units

H

30 cm (12 in.)

pore size

5.0 μm pore size

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

The Rogard II Prefilter, with melt blown polypropylene, 5.0 μm, pretreats water by removing large particles from tap feed water. This protects the reverse osmosis (RO) membrane against fouling and chlorine oxidation.
For use with Milli-Q® and Milli-RO bowl-style water purification systems.

Application

Rogard II Prefilter is used for optimal protection of the RO membrane.

Features and Benefits

  • Optimal protection of reverse osmosis (RO) membrane.
  • Ensures optimized system lifetime and performance.
  • Employs depth filtration purification technology.

Legal Information

MILLI-RO is a trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service