SLW1080/10D
Pyrex® Boiling flask, flat bottom, wide neck
500 mL
Synonym(s):
Pyrex, SciLabware 1080/10D
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
Pyrex flask
flat bottom
single-neck
wide-neck
packaging
pack of 10 ea
manufacturer/tradename
1080/10D
SciLabware
H
170 mm
bulb diam.
103 mm
capacity
500 mL
500 mL
neck I.D.
47 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with DIN ISO 24450
- With wide neck to facilitate easy addition of solid samples etc.
- Flat base for standing on benches and hotplates etc.
- Manufactured from Pyrex® glass for high resistance to thermal shock
- Excellent chemical durability for contamination-free performance
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service