Skip to Content
Merck
All Photos(1)

Key Documents

BR29215

BRAND® soaking jar

for pipette length 600 mm

Synonym(s):

Pipette Rinsing Systems, Pipettes, Soaking jar

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

high-density polyethylene

packaging

pack of 1 ea

manufacturer/tradename

BRAND 29215

I.D. × H

150 mm × 660 mm

capacity

12.5 L

Looking for similar products? Visit Product Comparison Guide

Related Categories

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service