Skip to Content
Merck
All Photos(1)

Key Documents

SU860142

Supelco

Septa, white PTFE/transparent blue silicone

diam. × thickness 16 mm × 1.7 mm, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
€567.00

€567.00


Available to ship on16 April 2025Details


Request a Bulk Order

Select a Size

Change View
1000 EA
€567.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

€567.00


Available to ship on16 April 2025Details


Request a Bulk Order

material

white PTFE/blue silicone

hardness

45 (Durometer: shore A)

packaging

pkg of 1000 ea

O.D.

16 mm

diam. × thickness

16 mm × 1.7 mm

General description

It is used as an air-tight seal, and prevents contamintion

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service