Skip to Content
Merck
All Photos(1)

Key Documents

23242-U

Supelco

Septa, PTFE/Silicone

tan PTFE/silicone septum, septum diam. × total thickness × PTFE thickness 18 mm × 0.060 in. × 2 mil, pkg of 144 ea

Synonym(s):

PTFE-Silicone Composite Septa

Sign Into View Organizational & Contract Pricing

Select a Size

144 EA
€197.00

€197.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
144 EA
€197.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

€197.00


Please contact Customer Service for Availability

Request a Bulk Order

material

PTFE face
silicone body
tan PTFE/silicone septum

packaging

pkg of 144 ea

parameter

250 °C temp. limit

septum diam. × total thickness × PTFE thickness

18 mm × 0.060 in. × 2 mil

compatibility

for use with 30 mL (32 × 80 mm) ~ For Bottle (Volume and Dimensions): 60 mL (38 × 95 mm)
for use with products with 20/400 thread

Looking for similar products? Visit Product Comparison Guide

General description

Vial septa are available in a variety of materials. Septa, PTFE/Silicone (septum diam. × total thickness × PTFE thickness 18 mm × 0.060 in. × 2 mil) are compatible with large amber screw top 30 mL and 60 mL bottle caps. They are suitable for use with most organics (until pierced) and are not recommended for use with chlorosilanes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Mohammed A Khallaf et al.
Science advances, 6(25), eaba5279-eaba5279 (2020-07-25)
Communication mechanisms underlying the sexual isolation of species are poorly understood. Using four subspecies of Drosophila mojavensis as a model, we identify two behaviorally active, male-specific pheromones. One functions as a conserved male antiaphrodisiac in all subspecies and acts via

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service