Skip to Content
Merck
All Photos(1)

Key Documents

SU860113

Supelco

Closures for Snap Ring vials

cap size 11 mm, clear polyethylene (with 6.0 mm hole), blue PTFE/white silicone (with slit)

Synonym(s):

Snap Cap Vial Closures

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€853.00

€853.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 PKG
€853.00

About This Item

UNSPSC Code:
41121821
NACRES:
NB.11

€853.00


Please contact Customer Service for Availability

Request a Bulk Order

material

blue PTFE/white silicone (with slit)
clear polyethylene (with 6.0 mm hole)

cap size

11 mm

hardness

55 (Durometer: shore A)

packaging

pkg of 1000 ea

availability

not available in USA

O.D. × H × I.D.

11.5 mm × 6 mm × 9 mm

diam. × thickness

11 mm × 1.0 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service