Skip to Content
Merck
All Photos(1)

Key Documents

27172-U

Supelco

Vials, screw top with solid green Thermoset cap with PTFE liner, preassembled, pkg of 100

volume 22 mL, clear glass vial, O.D. × H 23 mm × 85 mm, thread for 20-400

Synonym(s):

PK100 22ML CLEAR VIAL,SCREW TOP, SOLID CAP W/PTFE LINER

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€148.00

€148.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
€148.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

€148.00


Please contact Customer Service for Availability

Request a Bulk Order

material

F217/PTFE cap liner
PTFE liner
clear glass vial
green melamine resin cap (solid-top)

feature

closure type green melamine solid-top cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

23 mm × 85 mm

volume

22 mL

fitting

thread for 20-400

Looking for similar products? Visit Product Comparison Guide

General description

Vials (22mL), screw top with green Thermoset cap are suitable basically to inject samples from an autosampler. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service