Skip to Content
Merck
All Photos(1)

Documents

G004435

GC Analysis of Glycerin Impurity in B100 Biodiesel (with I.S.) on MET-Biodiesel

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: MET-Biodiesel, 14 m x 0.53 mm I.D., 0.16 μm with integrated 2 m x 0.53 mm I.D. guard (28668-U)
oven: 50 °C (1 min), 15 °C/min to 180 °C, 7 °C/min. to 230 °C, 30 °C/min to 380 °C (10 min)
detector: FID, 380 °C
carrier gas: helium, 3.0 mL/min
injection: 1 μL, cold on-column
sample: B100 Biodiesel plus Butanetriol Internal Standard (44896-U) and Tricaprin Internal Standard (44897-U), derivatized with MSTFA then diluted in heptane

application(s)

biofuels


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service