G004376
US EPA Method 608.1/608.2: GC Analysis of Organochlorine Pesticides on SLB®-5ms
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 75 °C (2 min), 15 °C/min to 300 °C (5 min)
inj. temp.: 250 °C
detector: ECD, 300 °C
carrier gas: helium, 1.2 mL/min constant
injection: 1 μL, splitless (splitter open after 0.75 min)
liner: 4 mm I.D., single taper
sample: mixture of 608.1 and 608.2 calibration solutions (40351-U and 40352-U) diluted to 100 ppb in n-hexane
application(s)
environmental
Legal Information
accessory
analytical column
guard column
recommended
required but not provided
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service