577515-U
Discovery® Cyano HPLC Column
5 μm particle size, L × I.D. 2 cm × 3 mm
About This Item
Recommended Products
material
stainless steel column
Agency
suitable for USP L10
product line
Discovery®
feature
endcapped
manufacturer/tradename
Discovery®
packaging
1 ea of
extent of labeling
4.5% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
2 cm × 3 mm
surface area
200 m2/g
surface coverage
3.5 μmol/m2
impurities
<10 ppm metals
matrix
silica gel, high purity, spherical base material
fully porous particle
matrix active group
cyano phase
particle size
5 μm
pore size
180 Å
operating pH range
2-8
application(s)
food and beverages
separation technique
hydrophilic interaction (HILIC)
normal phase
reversed phase
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- Low hydrophobicity for rapid elution of hydrophobic analytes
- Excellent peak shape and retention of strongly basic analytes
- Retention of polar analytes
- Unique selectivity
- Significantly less retention than C18 (typically requires lower % organic mobile phase)
- Stable, low-bleed LC-MS separations
- Compatible with highly aqueous organic phases
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Discovery® HPLC Columns for Fast LC-MS Analysis. The Discovery LC-MS line offers short length columns for fast LC-MS analysis that are rugged and dependable. Supelco offers a robust product that withstands column shock due to fast gradient turnaround times.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service