If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/449/386/product-dating-information-mk.pdf
50197-U
Partisil™ 10 SCX HPLC Column
10 μm particle size, L × I.D. 25 cm × 4.6 mm
Synonym(s):
Partisil™ HPLC Column
Select a Size
€1,040.00
Select a Size
About This Item
€1,040.00
Recommended Products
Agency
suitable for USP L9
product line
Partisil™
feature
endcapped: no
manufacturer/tradename
Partisil™
extent of labeling
10% Carbon loading
parameter
≤70 °C temp. range
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
surface area
350 m2/g
matrix
sulphonic acid
matrix active group
sulfonic acid phase
particle size
10 μm
pore size
85 Å
separation technique
cation exchange
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
- Determination of 3 methyl-L-histidine in human urine by ion exchange high performance liquid chromatography: This study demonstrates the precision and efficacy of the Partisil™ 10 SCX HPLC Column in biochemical analyses, specifically in assessing metabolic changes in post-operative patients. It highlights the column′s application in clinical settings, emphasizing its role in critical care monitoring and recovery assessment (Robert & Serog, 1984).
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
How can I determine the shelf life / expiration / retest date of this product?
1 answer-
Helpful?
-
-
How is shipping temperature determined? And how is it related to the product storage temperature?
1 answer-
Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf
Helpful?
-
-
칼럼의 USP code를 알고싶습니다.
1 answer-
Partisil 10 SCX HPLC Column, product 50197-U, is suitable for USP L9. Per the USP - "L9 is porous silica having a chemically bonded, strongly acidic cation-exchange coating, 3-10 um in diameter (SCX)".
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service