Skip to Content
Merck
All Photos(1)

Key Documents

577105-U

Supelco

Ascentis® Express 160 Å C30 (2.7 μm) HPLC Columns

L × I.D. 5 cm × 3 mm, HPLC Column

Synonym(s):

Ascentis® Express 160 Å C30, 2.7 μm HPLC Column

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€563.00

€563.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€563.00

About This Item

UNSPSC Code:
41115700
NACRES:
SB.52

€563.00


Please contact Customer Service for Availability

Product Name

Ascentis® Express 160 Å C30, 2.7 μm HPLC Column, column L × I.D. 5 cm × 3 mm

material

stainless steel column

Agency

suitable for USP L62

product line

Ascentis®

feature

endcapped

packaging

1 ea of

extent of labeling

4.5% Carbon loading

technique(s)

HPLC: suitable
LC/MS: suitable

column L × I.D.

5 cm × 3 mm

surface area

90 m2/g

matrix

Fused-Core® particle platform
superficially porous particle

matrix active group

C30 (triacontyldimethyl) bonding phase

particle size

2.7 μm

pore size

160 Å pore size

operating pH range

2-9

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Ascentis® Express 160 Å C30 is a high-speed, high-performance liquid chromatography column based on the wider-pore 160 Å Fused-Core® particle design to provide adequate spacing for the long-chain C30 ligands. The particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm thick porous shell and the small overall particle size of 2.7 μm. The endcapped triacontylsilane stationary phase of the C30 provides a stable, reversed-phase packing that can be used for hydrophobic, long-chain, structural isomers such as vitamins and lipids.

Analysis Note

The target analytes include hydrophobic analytes, lipids, carotenoids, and fat soluable vitamins (A, D, E, K).

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service