Skip to Content
Merck
All Photos(1)

Key Documents

57607-U

Supelco

Empty Reversible SPE Tube, non-fluorous polypropylene

volume 1 mL, PE frit included, pk of 50

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
€259.00

€259.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
50 EA
€259.00

About This Item

UNSPSC Code:
41115724
NACRES:
NB.21

€259.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest a Sample

material

polypropylene tube

description

Uses PE frits for 3 mL PP SPE tube size (57180-U)

packaging

pk of 50

technique(s)

solid phase extraction (SPE): suitable

volume

1 mL

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

Application

Empty Reversible SPE Tube, non-fluorous polypropylene may be used as a component for the solid phase extraction of the mycotoxin, ochratoxin A in food products, analyzed by high-performance liquid chromatography (HPLC).[1]

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Development of an oligosorbent for detection of ochratoxin A.
Rhouati A, et al.
Food Control, 22(11), 1790-1796 (2011)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service