Skip to Content
Merck
All Photos(2)

Key Documents

57020-U

Supelco

SPE Tube Adapter

SPE Tube Adapter
1 of 1 reviewers received a sample product or took part in a promotion

for use with 1, 3, & 6 mL tubes, pk of 12

Synonym(s):

SPE cartridge tube Adaptor (1, 3, & 6 mL)

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
€120.00

€120.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
12 EA
€120.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.21

€120.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest a Sample

packaging

pk of 12

technique(s)

solid phase extraction (SPE): suitable

fitting

1, 3, & 6 mL male adapter for 1, 3, & 6 mL 1, 3, or 6 mL SPE tube
female Luer bore

application(s)

food and beverages

compatibility

for use with 1, 3, & 6 mL tubes

Looking for similar products? Visit Product Comparison Guide

General description

Tube adapters serve many purposes. They can be used to stack one SPE tube on top of another to provide different selectivities. A larger empty syringe barrel can be stacked on top of a smaller SPE tube to act as a larger load reservoir. Or, they can serve as an adapter for positive pressure methods (e.g. from a syringe or air/ N2 line).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. How can I determine the shelf life / expiration / retest date of this product?

    1 answer
    1. If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
      For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
      For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
      For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/449/386/product-dating-information-mk.pdf

      Helpful?

  2. How is shipping temperature determined? And how is it related to the product storage temperature?

    1 answer
    1. Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf

      Helpful?

Reviews

1 of 1 reviewers received a sample product or took part in a promotion

Active Filters

  1. 1 Ratings-Only Review

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service