Skip to Content
Merck
All Photos(1)

Key Documents

505471

Supelco

Supelclean LC-18 SPE Tube

bed wt. 1 g, volume 6 mL, pk of 30

Sign Into View Organizational & Contract Pricing

Select a Size

30 EA
€180.00

€180.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
30 EA
€180.00

About This Item

UNSPSC Code:
41115712

€180.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest a Sample

material

PE frit (20 μm porosity)
polypropylene hardware

Quality Level

product line

Supelclean

feature

endcapped

composition

bed wt., 1 g

packaging

pk of 30

extent of labeling

~11.5% C loading

technique(s)

solid phase extraction (SPE): suitable

surface area

475 m2/g

volume

6 mL

matrix

silica gel base material (irregularly shaped)

matrix active group

C18 (octadecyl) bonding, monomerically bonded

particle size

45 μm

pore size

0.8 cm3/g pore volume
60 Å pore size

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Solid phase extraction apparatus uses glass vials or tubes for sample collection and concentration. Some sorbents require large desorption volume than small SPE cartridges in such case SPE tubes were used.[1] The barrels are compatible with most vacuum-manifold devices and allow accurate loading of samples.[2]

Application

Supelclean LC-18 SPE Tube was used in SPE to purify primary prostaglandins PGE2 and PGF2α and their tissue metabolites.[2]

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Toni N Welsh et al.
Prostaglandins & other lipid mediators, 83(4), 304-310 (2007-05-15)
The primary prostaglandins PGE(2) and PGF(2 alpha) are metabolized in tissues by a series of enzymatic and non-enzymatic reactions. To measure metabolic rates and individual reaction rates it is necessary to extract the parent prostaglandins and metabolites before the separation
Nigel J.K. Simpson
Solid-Phase Extraction: Principles, Techniques, and Applications, 445-445 (2010)

Articles

Reversed-phase interaction will retain most molecules with hydrophobic character; it is very useful for extracting analytes that are very diverse in structure within the same sample.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service