Skip to Content
Merck
All Photos(1)

Documents

57115

Supelco

Supelclean LC-Florisil® SPE Tube

bed wt. 2 g, volume 12 mL, pk of 20

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712

material

PE frit
polypropylene hardware

product line

Supelclean

composition

bed wt., 2 g

packaging

pk of 20

technique(s)

solid phase extraction (SPE): suitable

volume

12 mL

matrix

magnesium silicate base material

matrix active group

Florisil phase

particle size

100-200 mesh

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Supelclean LC-Si SPE Tube is used to adsorb moderately polar to polar compounds from nonaqueous samples.

Legal Information

Florisil is a registered trademark of U.S. Silica Company
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service