Skip to Content
Merck
All Photos(1)

Documents

504327

Supelco

PTFE Frit, 20 μm porosity

for use with 6mL glass SPE tubes, pk of 60

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000

material

PTFE frit

description

for SPE Tube

packaging

pk of 60

technique(s)

solid phase extraction (SPE): suitable

application(s)

food and beverages

compatibility

for use with 6mL glass SPE tubes

Looking for similar products? Visit Product Comparison Guide

General description

Porous frits are fitted at the column′s outlet end. This helps to retain the support material in the column. It could also be fitted in the coupling holding the column to the detector, this helps unpacking the column or even changing the frit on blockage. Frit porosity depends on the particles of the smallest diameter in the support material.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

N.A. Parris
Instrumental Liquid Chromatography: A Practical Manual on High-Performance Liquid Chromatographic Methods, 48-48 (2000)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service