Skip to Content
Merck
All Photos(1)

Key Documents

57183

Supelco

Polyethylene (PE) Frit, 20 μm porosity

for use with 20mL SPE Tube, pk of 40

Sign Into View Organizational & Contract Pricing

Select a Size

40 PKG
€69.10

€69.10


Please contact Customer Service for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
40 PKG
€69.10

About This Item

UNSPSC Code:
12000000

€69.10


Please contact Customer Service for Availability

Request a Bulk OrderRequest a Sample

description

for SPE Tube

packaging

pk of 40

technique(s)

solid phase extraction (SPE): suitable

pore size

20 μm

application(s)

food and beverages

compatibility

for use with 20mL SPE Tube

Looking for similar products? Visit Product Comparison Guide

General description

Frits are critical components of the HPLC system design and act as a depth filter for the concurrent physical removal of small molecules. Frits are available in various materials. Medium, 20 μm porosity frits are used for crystalline precipitates and extraction applications.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service