Skip to Content
Merck
All Photos(1)

Key Documents

29623-U

SGE autosampler syringes, fixed needle, for CTC/LEAP

5F-C/F-5/0.47, Slim line, fixed needle, volume 5 μL, needle size 26 ga, needle L × O.D. 50 mm × 0.47 mm, color (lime)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€99.30

€99.30


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€99.30

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

€99.30


Please contact Customer Service for Availability

Request a Bulk Order

material

cone tip stainless steel needle

needle size

26 ga

feature

point style 1
syringe type F (cemented needle)

packaging

pkg of 1 ea

manufacturer/tradename

SGE 001982

needle L × O.D.

50 mm × 0.47 mm

volume

5 μL

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service