Skip to Content
Merck
All Photos(1)

Key Documents

26228

Hamilton® syringe, 700 series, fixed needle

701SN, volume 10 μL, needle size 23s ga (cone tip), needle L 43 mm (1.71 in.)

Synonym(s):

Hamilton® Syringe 701SN,10UL, 23S GA, 1.71IN

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€77.70

€77.70


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€77.70

About This Item

UNSPSC Code:
41122001

€77.70


Please contact Customer Service for Availability

Request a Bulk Order

material

stainless steel needle (point style 1)

needle size

23s ga (cone tip)

feature

needle type N (cemented needle)
point style 1

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80395

needle L

43 mm (1.71 in.)

volume

10 μL

compatibility

for use with Hamilton 701SN (use with Merlin Microseal)

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.[1]

Application

It has been used in filling the fibre with extraction solvent, during screening of cocaine and its metabolites in urine samples using hollow fibre membrane solvent microextraction (HFMSME).[2]

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)
Preliminary studies of a fast screening method for cocaine and cocaine metabolites in urine using hollow fibre membrane solvent microextraction (HFMSME).
de Jager, Lowri S., and Anthony RJ Andrews.
Analyst, 126.8, 1298-1303 (2001)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service