Skip to Content
Merck
All Photos(1)

Key Documents

28404-U

Supelco

Empty Dioxin Column

O.D. × L 6.35 mm × 35 cm

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€182.00

€182.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
5 EA
€182.00

About This Item

UNSPSC Code:
13111000
NACRES:
NB.21

€182.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest a Sample

material

glass hardware

packaging

pk of 5

technique(s)

solid phase extraction (SPE): suitable

I.D. × L

15 mm × 30 cm

O.D. × L

6.35 mm × 35 cm

thread I.D.

24 mm

application(s)

food and beverages

compatibility

for use with 6.35 mm unions

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service