Skip to Content
Merck
All Photos(1)

Key Documents

27427

Supelco

Closures for Snap Ring vials

polypropylene seal, PTFE/silicone (with starburst), thread for 11 mm (snap ring), pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€70.90

€70.90


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
€70.90

About This Item

UNSPSC Code:
41122001

€70.90


Please contact Customer Service for Availability

Request a Bulk Order

material

PTFE/silicone (with starburst)
polypropylene seal

feature

closure type snap ring seal

packaging

pkg of 100 ea

O.D. × H × I.D.

11.5 mm × 6 mm × 9 mm

fitting

thread for 11 mm (snap ring)

compatibility

for use with Large Opening Crimp/Snap Seal Vials

Looking for similar products? Visit Product Comparison Guide

General description

PTFE/silicone (with starburst), polypropylene seal Snap Ring cap eliminates the need for crimping. Closures provide an airtight seal and are ideal for use with volatile liquids.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service