Skip to Content
Merck
All Photos(1)

Key Documents

27418

Supelco

Screw Top vials, 12 × 32 mm, limited volume step vial

volume 0.25 mL, clear glass vial,

step vial, large opening (with glass insert)

, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€189.00

€189.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
€189.00

About This Item

UNSPSC Code:
41122001

€189.00


Please contact Customer Service for Availability

Request a Bulk Order

material

clear glass vial
lips on vial glass insert

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

0.25 mL

fitting

thread for 10-425

Looking for similar products? Visit Product Comparison Guide

General description

Vial incorporates the unique StepVial design that precisely centers a limited volume insert in the vial neck. The interior finish of the top of the vial is recessed to allow the top of the insert to rest correctly in the vial.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. Does it include a cap?

    1 answer
    1. This product does not come with a cap. Caps with a 10-425 thread should be purchased for use with this vial.

      Helpful?

  2. What is the minimum volume we can use these with the HPLC vials (27418) 0.25 mL? Can it go up to 5 uL? 

    1 answer
    1. The minimum volume required for these vials is 50?L.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service