Skip to Content
Merck
All Photos(1)

Key Documents

26272

SGE Needles for luer lock syringes

needle size 23 ga, needle L × O.D. 70 mm × 0.63 mm, point style, 2

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€75.00

€75.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
5 EA
€75.00

About This Item

UNSPSC Code:
41122001

€75.00


Please contact Customer Service for Availability

Request a Bulk Order

material

bevel tip stainless steel needle (point style 2)

needle size

23 ga

description

NLL-7/23

feature

point style 2

packaging

pkg of 5 ea

manufacturer/tradename

SGE 39807

needle L × O.D.

70 mm × 0.63 mm

fitting

luer lock

Looking for similar products? Visit Product Comparison Guide

General description

SGE Needles for luer lock syringes (needle size 23 ga, needle L × O.D. 70 mm × 0.63 mm, point style, 2) are bevel tip needles, designed for optimum septum penetration and to prevent septum coring.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Kevin Robards, P. E. Jackson, Paul A. Haddad
Principles and Practice of Modern Chromatographic Methods, 83-83 (2012)
Jeffrey S. Guy
Pharmacology for the Prehospital Professional, 54-54 (2009)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service