Skip to Content
Merck
All Photos(1)

Key Documents

24305-U

Supelco

β-DEX 120

L × I.D. 60 m × 0.25 mm, df 0.25 μm

Synonym(s):

GC column, chiral, beta-dextran

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,360.00

€1,360.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€1,360.00

About This Item

UNSPSC Code:
12000000
eCl@ss:
32119290
NACRES:
SB.54

€1,360.00


Please contact Customer Service for Availability

material

fused silica

description

GC capillary column

parameter

30-230 °C temperature

Beta value

250

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

60 m × 0.25 mm

matrix active group

non-bonded; 20% permethylated β-cyclodextrin in SPB-35 poly(35% phenyl/65% dimethylsiloxane) phase

application(s)

agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
life science and biopharma
personal care
pharmaceutical (small molecule)

column type

capillary chiral

separation technique

chiral

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
243042430124310
df

0.25 μm

df

0.25 μm

df

0.25 μm

df

0.25 μm

parameter

30-230 °C temperature

parameter

30-230 °C temperature

parameter

30-230 °C temperature

parameter

30-230 °C temperature

technique(s)

gas chromatography (GC): suitable

technique(s)

gas chromatography (GC): suitable

technique(s)

gas chromatography (GC): suitable

technique(s)

gas chromatography (GC): suitable

column type

capillary chiral

column type

capillary chiral

column type

capillary chiral

column type

capillary chiral

application(s)

agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
life science and biopharma
personal care
pharmaceutical (small molecule)

application(s)

agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
life science and biopharma
personal care
pharmaceutical (small molecule)

application(s)

agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
life science and biopharma
personal care
pharmaceutical (small molecule)

application(s)

agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
life science and biopharma
personal care
pharmaceutical (small molecule)

General description

Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.[1]
The chiral stationary phase in β-DEX 120 columns contains permethylated β-cyclodextrin embedded in an intermediate polarity stationary phase. They are recommended for the enantiomeric separation of a wide range of chiral compounds (ketones, esters, alkanes, alkenes, alcohols, acids, ethers, etc.). The 10% (β-DEX 110) and 20% (β-DEX 120) β-cyclodextrin content alters the elution order while maintaining similar enantioselectivity.

Application

β -DEX 120 chiral capillary column was used for the GC analysis of chiral Bis(oxazolinylmethyl)amine ligand.[2]

Chem/Phys Resistance

Temp. Limits:
  • 30 °C to 230 °C

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

DEX is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

A new chiral bis (oxazolinylmethyl) amine ligand for Ru-catalyzed asymmetric transfer hydrogenation of ketones.
Yutong J
Journal of the American Chemical Society, 120 (15), 3817-3818 (1998)
Scott RPW.
Introduction to Analytical Gas Chromatography, 101-102 (1997)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service