The B-Dex 225 is nonbonded, therefore it does not support aqueous injections. Injecting water can wash the phase out of the column. It's essential for both the samples and the carrier gas to be moisture free. This applies to all non-bonded phase columns, not just chiral columns.
Select a Size
Select a Size
About This Item
Recommended Products
material
fused silica
description
GC capillary column
parameter
30-230 °C temperature
Beta value
250
df
0.25 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.25 mm
matrix active group
non-bonded; 25% 2,3-di-O-acetyl-6-O-TBDMS-β-cyclodextrin in SPB-20 poly(20% phenyl/80% dimethylsiloxane) phase
application(s)
agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
life science and biopharma
personal care
pharmaceutical (small molecule)
column type
capillary chiral
separation technique
chiral
General description
Chem/Phys Resistance
- 30 °C to 230 °C
Other Notes
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
After reading the care document and noting that the CHIRALDEX TA columns should not be exposed to moisture in the sample, is it acceptable to inject aqueous samples into the beta DEX 225 column?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service