Skip to Content
Merck
All Photos(1)

Key Documents

24256

Supelco

SPB®-624 Capillary GC Column

L × I.D. 60 m × 0.25 mm, df 1.40 μm

Synonym(s):

SPB-624, 60M .25MM 1.4UM

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,220.00

€1,220.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€1,220.00

About This Item

EC Number:
UNSPSC Code:
41115710
eCl@ss:
32119290

€1,220.00


Please contact Customer Service for Availability

material

fused silica

Agency

EPA 524.2,0030,624,8260,OLM04.2 VOA
meets requirements for USP G43
suitable for EPA 601

parameter

≤25-250 °C temperature (isothermal or programmed)

Beta value

45

df

1.40 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

60 m × 0.25 mm

application(s)

environmental
food and beverages
pharmaceutical

column type

capillary intermediate polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column is specially tested for separation, efficiency, and low bleed. It is designed for purge-and-trap analyses of volatile halogenated, non-halogenated, and aromatic contaminants from environmental samples.
USP Code: This column meets USP G43 requirements.
Phase:
  • Bonded
  • Proprietary
Temp. Limits:
  • ≤0.32 mm I.D.: Subambient to 250 °C (isothermal or programmed)
  • ≥0.53 mm I.D.: Subambient to 230 °C (isothermal or programmed)

Application

SPB®-64 fused silica capillary column may be used in gas chromatography quipped with flame ionization detector (FID) in order to measure styrene level in the blood and in the cochlear samples, in an investigation to determine the distribution of styrene in the cochlea, to monitor the hearing loss and death of cochlear cells in different regions as a result of varying styrene dosage and to analyse the relative vulnerability of cochlear cells and cell death pathways after styrene exposure as styrene is ototoxic and causes cochlear damage starting from the middle turn.[1]

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Guang-Di Chen et al.
Toxicological sciences : an official journal of the Society of Toxicology, 98(1), 167-177 (2007-04-11)
It is known that styrene is ototoxic and causes cochlear damage starting from the middle turn. However, the cellular mechanism underlying styrene ototoxicity is still unclear. In this study, rats were exposed to styrene by gavage at different doses once

Related Content

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service