Skip to Content
Merck
All Photos(1)

Key Documents

23323-U

Supelco

SPB®-624 Capillary GC Column

L × I.D. 30 m × 0.32 mm, df 1.80 μm

Synonym(s):

SPB-624 30m 0.32mm 1.8um

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€792.00

€792.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€792.00

About This Item

UNSPSC Code:
77101502
eCl@ss:
32119290
NACRES:
SB.54

€792.00


Please contact Customer Service for Availability

material

fused silica

Quality Level

Agency

EPA 524.2,0030,624,8260,OLM04.2 VOA
meets requirements for USP G43

parameter

≤25-250 °C temperature (isothermal or programmed)

Beta value

44

df

1.80 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.32 mm

application(s)

environmental
food and beverages
pharmaceutical

column type

capillary intermediate polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column is specially tested for separation, efficiency, and low bleed. It is designed for purge-and-trap analyses of volatile halogenated, non-halogenated, and aromatic contaminants from environmental samples.
USP Code: This column meets USP G43 requirements.
Phase:
  • Bonded
  • Proprietary
Temp. Limits:
  • ≤0.32 mm I.D.: Subambient to 250 °C (isothermal or programmed)
  • ≥0.53 mm I.D.: Subambient to 230 °C (isothermal or programmed)

Application

SPB®-624 capillary GC column was used in GC analysis conducted for air monitoring measuring emissions of trichloroethene, tetrachloroethene, and trichloromethane (chloroform).[1]

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Measurement and deduction of emissions of trichloroethene, tetrachloroethene, and trichloromethane (chloroform) in the northeastern United States and southeastern Canada.
Kleiman, G., and R. G. Prinn.
Journal of Geophysical Research: Atmospheres, 105.23, 28875-28893 (2000)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service