Skip to Content
Merck
All Photos(1)

Key Documents

23495

Supelco

CapSeal Bullet Capillary Ferrule, Long Design

I.D. 0.8 mm, 0.53 mm Column I.D., pkg of 48 ea

Sign Into View Organizational & Contract Pricing

Select a Size

48 EA
€433.00

€433.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
48 EA
€433.00

About This Item

UNSPSC Code:
41121815

€433.00


Please contact Customer Service for Availability

Request a Bulk Order

feature

ferrule type graphite in an aluminum base

packaging

pkg of 48 ea

I.D.

0.8 mm

compatibility

0.53 mm Column I.D.

Looking for similar products? Visit Product Comparison Guide

General description

CapSeal Bullet ferrules consist of a graphite material captured in an aluminum base. This unique design keeps the ferrule from adhering to the fitting, making it easy to remove. Eliminate the headache of digging out a stuck ferrule and risking damage to your fitting.

Characteristics: Seals at 1/8 turn past finger tight. Reusable. A special end taper reduces graphite extrusion into fitting.

Material Composition: graphite in an aluminum base

Maximum Temperature: 450 °C
Capillary ferrules have a precision bore which is centrally located. During assembly of a connector, fiber is fixed within the ferrule using adhesive before grinding and polishing for end preparation.[1] This ferrule provides a leak-free connection for GC analysis.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Senior John M.
Optical Fiber Communications , 245-245 (2009)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service