Skip to Content
Merck
All Photos(1)

Key Documents

23864

Supelco

CapSeal Bullet Capillary Ferrule, Short Design

I.D. 0.4 mm, 0.10-0.25 mm Column I.D., pkg of 10 ea

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€93.20

€93.20


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
10 EA
€93.20

About This Item

UNSPSC Code:
41121815

€93.20


Please contact Customer Service for Availability

Request a Bulk Order

feature

ferrule type short

packaging

pkg of 10 ea

I.D.

0.4 mm

compatibility

0.10-0.25 mm Column I.D.

Looking for similar products? Visit Product Comparison Guide

General description

CapSeal Bullet ferrules consist of a graphite material captured in an aluminum base. This unique design keeps the ferrule from adhering to the fitting, making it easy to remove. Eliminate the headache of digging out a stuck ferrule and risking damage to your fitting.

Characteristics: Seals at 1/8 turn past finger tight. Reusable. A special end taper reduces graphite extrusion into fitting.

Material Composition: graphite in an aluminum base

Maximum Temperature: 450 °C
The CapSeal Bullet ferrule, with its innovative design, provides a refined graphite ferrule with a clean sharp profile, and minimal flashing to ensure maximum sealing surface and minimal possibility of column contamination during installation. The CapSeal Bullet ferrule allows low-torque sealing (effectiveat 1/8-turn past fingertight), and has a temperature limit of 450 °C for both isothermal and programmed temperature use, under normal conditions. Furthermore, CapSeal Bullet ferrules to provide a leak-free connection for any application.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service